Skip to content Skip to navigation menu
1.5 in Bore 11 Teeths Ball Bearing Sprocket Idler

120NB11H 1 1/2

1.5 in Bore 11 Teeths Ball Bearing Sprocket Idler
Item #100972013
  • 11 Teeths
  • 120 Chain Sprockets
  • Ball Bearing Type
1.5 in Bore 11 Teeths Ball Bearing Sprocket Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 Teeths
  • 120 Chain Sprockets
  • Ball Bearing Type

features

  • Can be used to change the direction of chain motion or to adjust chain tension
Bore Type Bearing
No. of Teeth 11
Hub Dia. 3.562 in
Chain No. 120
Inch/Metric Inch
Length Through Bore 2.125 in
Single Strand Tooth Thickness 0.924 in
Caliper Diameter 4.449 in
Outside Dia. 6.009 in
Bore Size 1.5 in
Sprocket Style B
Pitch Diameter 5.3242 in
Chain Tightener Part No. E5006
No. of Strands Across 1
Hardened Teeth 1
Overall Length 2.13 in
Material Steel
Bearing Type Ball
Weight 7.09 LB
EAN or UPC 697950859606
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison