Skip to content Skip to navigation menu
Single Strand Sprocket; 120 Chain Size; 12 Teeth; Requires SF QD Bushing

120SF12

Single Strand Sprocket; 120 Chain Size; 12 Teeth; Requires SF QD Bushing
Item #100803787
  • Single Strand Sprocket
  • 120 Chain Size
  • 12 Teeth
  • Requires QD SF Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 120 Chain Size; 12 Teeth; Requires SF QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 120 Chain Size
  • 12 Teeth
  • Requires QD SF Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Inch/Metric Inch
Outside Dia. [Min] 6.4980 in
No. of Teeth Rows Strands 1
No. of Teeth 12
Material Steel
Bore Size [Max] 2.938 in
Screw Size 3/8-16 NC
Single Strand Tooth Thickness 0.924 in
Bushing Bore Size [Min] 0.5 in
Sprocket Style B
Chain Pitch 1.500 in
Hub Projection 0.33 in
Material Internal Use Carbon Steel
Outside Dia. 6.498 in
O.D. 6.498 in
Bushing Type QD
Chain Sprocket Number 120
Bore Type Bushed
Bushing Series SF
Overall Length 1 1/4 in
Pitch Dia. 5.796 in
Overall Length Less Threads N/A
Chain Sprocket Pitch 1.5 in
Martin No. 120SF12
Bore Size [Min] 0.5 in
Tooth Width 0.924 in
Bushing Bore Size [Max] 2.938 in
Material External Use Steel
Hub Length 0.33 in
Hardened Teeth Without Hardened Teeth
Length Through Bore 1.25 in
Chain No. 120
Pitch Diameter 5.800 in
Construction Internal Solid
Hub Dia. 4 3/8 in
Bushing Bore [Min] 0.5 in
Bushing Bore [Max] 2 15/16 in
Width Across Teeth 0.924 in
Type B
No. of Strands Across 1
Caliper Diameter 4.92 in
Hub O.D. 4.75 in
Weight 4.7 LB
EAN or UPC 697950024561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison