Single Strand Sprocket; 120 Chain Size; 14 Teeth; Requires SF QD Bushing
Item #101634694
each
Single Strand Sprocket
120 Chain Size
14 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
O.D.
7.472 in
Material Internal Use
Carbon Steel
Martin No.
120SF14H
Material External Use
Steel
Pitch Dia.
6.741 in
Bore Size [Max]
2.938 in
Width Across Teeth
0.924 in
Material
Steel
Hub O.D.
4.75 in
Screw Size
5/16-18 NC
Hub Length
0.33 in
Hardened Teeth
With Hardened Teeth
Hub Projection
0.33 in
Caliper Diameter
5.8659 in
Type
B
Chain No.
120
No. of Strands Across
1
No. of Teeth
14
Bushing Bore [Min]
0.5 in
Bushing Series
SF
Chain Sprocket Pitch
1.5 in
Pitch Diameter
6.741 in
Bore Type
Bushed
Bushing Bore Size [Max]
2.938 in
Tooth Width
0.924 in
Outside Dia. [Min]
7.4720 in
Hub Dia.
4 3/4 in
Bushing Bore [Max]
2 15/16 in
Chain Sprocket Number
120
Chain Pitch
1.500 in
Bushing Type
QD
Sprocket Style
B
Outside Dia.
7.472 in
Bore Size [Min]
0.5 in
Overall Length
1 1/4 in
Bushing Bore Size [Min]
0.5 in
Length Through Bore
1.25 in
Overall Length Less Threads
N/A
Construction Internal
Solid
No. of Teeth Rows Strands
1
Inch/Metric
Inch
Single Strand Tooth Thickness
0.924 in
Weight
7.26 LB
EAN or UPC
697950042503
We're here for you
with Service Centers across the country - We have your back