- Series 1210 Taper Lock Bushing
- 24 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Material | Steel |
| Mounting Options | Standard |
| Length Through Bore | 1 in |
| Keyway Size | 8 mm x 3.3 mm |
| Bore with Shallow Key [Max] | 1.25 in |
| Material Internal Use | Atomized Metals |
| Bolt Circle Diameter | 1.75 in |
| Set Screw Size | 3/8 in |
| Wrench Torque | 14.58 lbf |
| Bushing Key Seat | 8 X 3.3 in |
| Finished Bore Size | 0.945 in |
| Bore w/Full Keyway [MAX] | 1 1/4 in |
| Bore Type | Finished Bore |
| Bore Size | 24 mm |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Torque Capacity | 300 lbf |
| Bushing Series | 1210 |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Split | Yes |
| Large Diameter | 1 7/8 in |
| Bore Size [Min] | 0.945 in |
| Bore w/Shallow Key [MAX] | 1 1/4 in |
| Cap Screws | 2 |
| Capscrew Size | 3/8-16 x 5/8 in |
| Keyway | 8 mm x 3.3 mm |
| Weight | 0.5 LB |
| EAN or UPC | 697950210223 |

