- Series 1210 Taper Lock Bushing
- 0.875 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Diameter | 1.75 in |
| Bore Size [Min] | 0.875 in |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Large Diameter | 1.87 in |
| Wrench Torque | 14.58 lbf |
| Torque Capacity | 300 lbf |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1 in |
| Bolt Circle Dia. | 1 3/4 in |
| Cap Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Finished Bore Size | 0.875 in |
| Material | Steel |
| Bore Size | 0.875 in |
| Bushing Key Seat | 3/16 x 3/32 in |
| Capscrew Size | 3/8-16 x 5/8 in |
| Bore Type | Finished Bore |
| Bore with Shallow Key [Max] | 1.25 in |
| Bushing Series | 1210 |
| Weight | 0.52 LB |
| EAN or UPC | 697950033495 |

