Skip to content Skip to navigation menu
Taper Lock Bushing

1210 9/16

Taper Lock Bushing
Item #100792185
  • Series 1210 Taper Lock Bushing, 0.5625 in Bore
Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 1210 Taper Lock Bushing, 0.5625 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bolt Circle Diameter 1.75 in
Cap Screws 2
Cap Screw Size 3/8-16 x 5/8 in
Bolt Circle Dia. 1 3/4 in
Large Diameter 1.87 in
Length Through Bore 1 in
Keyway Size 1/8 x 1/16
Finished Bore Size 0.563 in
Material Steel
Capscrew Size 3/8-16 x 5/8 in
Bore Size [Min] 0.563 in
Torque Capacity 300 lbf
Bore Type Finished Bore
Wrench Torque 14.58 lbf
Bushing Series 1210
Bore Size 0.5625 in
Material External Use Steel
Bore with Shallow Key [Max] 1.25 in
Bushing Key Seat 1/8 X 1/16 in
Material Internal Use Atomized Metals
Weight 0.62 LB
EAN or UPC 697950033440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison