- Series 1215 Taper Lock Bushing, 1.0625 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 1.0625 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.063 in |
| Wrench Torque | 175 lbf |
| Large Diameter | 1 7/8 in |
| Bore w/Full Keyway [MAX] | 1 1/4 in |
| Bushing Series | 1215 |
| Material | Steel |
| Capscrew Size | 3/8-16 x 5/8 in |
| Material Internal Use | Atomized Metals |
| Keyway Size | 1/4 x 1/8 |
| Bore Size [Min] | 1.063 in |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Length Through Bore | 1.5 in |
| Material External Use | Steel |
| Set Screw Size | 3/8 in |
| Bushing Split | Yes |
| Torque Capacity | 3550 lbf |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 1.75 in |
| Keyway | 1/4 x 1/8 |
| Bushing Key Seat | 1/4 X 1/8 in |
| Cap Screws | 2 |
| Mounting Options | Standard |
| Bore with Shallow Key [Max] | 1.25 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore w/Shallow Key [MAX] | 1 1/4 in |
| Weight | 0.69 LB |
| EAN or UPC | 697950033655 |

