- Series 1215 Taper Lock Bushing, 0.500 in Bore
| Bore Size | 0.500 in |
| Cap Screws | 2 |
| Large Diameter | 1 7/8 in |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Keyway Size | 1/8 x 1/16 |
| Bushing Series | 1215 |
| Material | Steel |
| Capscrew Size | 3/8-16 UNC |
| Bolt Circle Dia. | 1 3/4 in |
| Weight | 0.0 KG |

