Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 1 1/8 in 30° Chrome Service Wrench

1236

Steel 1 1/8 in 30° Chrome Service Wrench
Item #100968945
  • 1 1/8 in Wrench Opening
  • 30° Offset Angle
Steel 1 1/8 in 30° Chrome Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Wrench Opening
  • 30° Offset Angle

description

  • 30° Angle Service Wrenches are made in the U.S.A. (Also referred to as Pump Wrench). A special purpose Thin Head Single End wrench with a 30 degree angled slotted opening. The thin pattern helps with use on jam nuts and in confined areas. They are generally used for servicing pumps, glands, valves, etc…30 degree Service wrenches are Drop Forged from steel bar. These wrenches are available in fractional sizes from 3/4” through 2-9/16” with Chrome or Industrial Black finish.
Material Steel
Inch/Metric Inch
Head Thickness 1/4 in
Head Width 2.063 in
Wrench Type 30° Angle
Finish Chrome
Overall Length 7 in
Wrench Opening 1 1/8 in
Weight 0.37 LB
EAN or UPC 697950142210
NSN Number 5120-00-203-4810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison