- C Sprocket Style
- 1240 Chain Number
- 8 Teeth
- 10.62 in Pitch Diameter
- 1.5 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Pitch Diameter | 10.62 in |
| No. of Strands Across | 1 |
| Hub O.D. | 6.5 in |
| Chain Strands | Single |
| Length Through Bore | 5 in |
| No. of Teeth | 8 |
| Material External Use | Steel |
| Chain Pitch | 4.063 in |
| Bore Range [Min] | 1.5 in |
| Finished Bore Size | 1.5 in |
| Outside Dia. [Min] | 13.19 in |
| Chain Sprocket Pitch | 4.063 in |
| Outside Dia. | 13.19 in |
| Bore Size [Min] | 1.5 in |
| Stock Bore Size | 1 1/2 in |
| Hub Length Thru | 3 1/4 in |
| Pitch Dia. | 10.617 in |
| Bore Size [Max] | 4.063 in |
| Sprocket Style | C |
| Hub Dia. | 6 1/2 in |
| Bore Type | Finished Bore |
| Single Strand Tooth Thickness | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Series | R1248, RX1245, 1244, 1240, C124, ROA124, ROA1242 |
| Chain No. | 1240 |
| Bore Range [Max] | 4.063 in |
| Bore Dia. [Max] | 4 1/2 in |
| Width Across Teeth | 1.75 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 1240 |
| Pitch Diameter [Min] | 10.62 in |
| Weight | 78.0 LB |
| EAN or UPC | 697950069593 |

