- C Sprocket Style
- 124 Chain Number
- 10 Teeth
- 12.94 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| No. of Strands Across | 1 |
| Chain No. | 124 |
| Outside Dia. [Min] | 13.686 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Single Strand Tooth Thickness | 1.5 in |
| Length Through Bore | 4.75 in |
| Set Screw Size | 3/4-10 UNC |
| Chain Sprocket Pitch | 4 in |
| Finished Bore Size | 3.438 in |
| Material | Steel |
| Outside Dia. | 13.686 in |
| Chain Sprocket Number | 124 |
| No. of Teeth | 10 |
| Chain Strands | Single |
| Width Across Teeth | 1.5 in |
| Hub O.D. | 5.75 in |
| Pitch Diameter | 12.94 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Bore Size [Min] | 3.438 in |
| Bore Type | Finished Bore |
| Hub Dia. | 5 3/4 in |
| Pitch Diameter [Min] | 12.94 in |
| Pitch Dia. | 12.94 in |
| Sprocket Style | C |
| Keyway | 7/8 x 7/16 |
| Material External Use | Steel |
| Weight | 64.08 LB |
| EAN or UPC | 697950323954 |

