- 12B-1 Chain Number
- 1 Strand
- 22 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| No. of Strands Across | 1 |
| Length Through Bore | 1.575 in |
| Material Internal Use | Carbon Steel |
| Series | B |
| Hub O.D. | 3.937 in |
| Bushing Bore Size [Min] | 0.787 in |
| Martin No. | 12B22 |
| Material | Steel |
| Bore Range [Max] | 64 mm |
| Bore Range [Min] | 20 mm |
| Hub Dia. | 100 mm |
| Bushing Bore Size [Max] | 2.52 in |
| Construction Internal | Solid |
| Outside Dia. | 145.61 mm |
| Bore Size [Min] | 0.787 in |
| Material External Use | Steel |
| Single Strand Tooth Thickness | 0.437 in |
| Bore Style | Minimum Bore |
| O.D. | 5.733 in |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 11.09 mm |
| Chain No. | 12B, 12B-1 |
| Inch/Metric | Metric |
| Pitch Root Diameter | 121.8 mm |
| Outside Dia. [Min] | 145.61 mm |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Pitch | 0.75 in |
| Bore Size [Max] | 2.52 in |
| Stock Bore Size | 20 mm |
| Width Across Teeth | 30.11 mm |
| Bushing Bore [Min] | 0.787 in |
| Pitch Diameter | 133.9 mm |
| Pitch Diameter [Min] | 133.9 mm |
| No. of Teeth | 22 |
| Bore Type | Finished Bore |
| Chain Sprocket Number | 12B |
| Width Across Teeth Rows | 0.429 in |
| Pitch Dia. | 5.27 in |
| Chain Pitch | 19.05 mm |
| Root Diameter | 121.8 mm |
| Hub Length Thru | 40 mm |
| Sprocket Style | B |
| Pin Diameter | 12.065 mm |
| Family Name | No. 12 - 19.050 mm Pitch - Single - Type B & C |
| Weight | 5.24 LB |
| EAN or UPC | 697950400518 |

