- Style 220
- for a 12" Diameter Screw
- 2.4375" Bore
- No Oil Pipe
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
| Bolt Size | 0.5 in |
| Bolt Hole Width | 15 3/4 in |
| Mounting Hole Centers | 2.5 in |
| Slot Size | 0.563 X 1.313 in |
| Material External Use | Steel |
| Conveyor Dia. | 12 in |
| Mounting Distance (Drop) | 8 1/4 in |
| Shaft Dia. | 2.438 in |
| Bolt Hole Length | 2 1/2 in |
| Material Internal Use | Carbon Steel |
| Hanger Type | 220 |
| Coupling O.D. | 2 7/16 in |
| O.D. | 12 in |
| Style | 220 |
| Bolt Length | 2 in |
| Oil Pipe | No |
| Weight | 21.0 LB |
| EAN or UPC | 697950091457 |

