- 326 Hanger Type
- 12" Conveyor Diameter
- 2 7/16" Coupling Diameter
description
- #326 hangers are designed to permit minimum obstruction of material flow and are used in conveyors where abnormal heat requires unequal expansion between the screw and the conveyor trough. Hard iron or bronze bearings are normally furnished, but other type bearings are available.
| O.D. | 12 in |
| Bolt Hole Length | 5 in |
| Coupling O.D. | 2 7/16 in |
| Bolt Hole Width | 13 in |
| Mounting Distance (Drop) | 7 3/4 in |
| Bolt Length | 1.75 in |
| Style | 326 |
| Material Internal Use | Carbon Steel |
| Hanger Type | 326 |
| Conveyor Dia. | 12 in |
| Material External Use | Steel |
| Oil Pipe | No |
| Weight | 21.0 LB |
| EAN or UPC | 697950091754 |

