- 70 Hanger Type
- 12" Conveyor Diameter
- 2 7/16" Coupling Diameter
description
- #70 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted inside the trough. Grease fitting can be furnished if specified.
| Hanger Type | 70 |
| Mounting Distance (Drop) | 7 3/4 in |
| Bolt Size | 0.5 in |
| Slot Size | 0.563 X 1.313 in |
| Oil Pipe | No |
| Bolt Length | 1.75 in |
| Bolt Hole Width | 13 in |
| Conveyor Dia. | 12 in |
| Bolt Hole Length | 2 1/8 in |
| Coupling O.D. | 2 7/16 in |
| Style | 70 |
| O.D. | 12 in |
| Shaft Dia. | 2.438 in |
| Material Internal Use | Carbon Steel |
| Mounting Hole Centers | 2.5 in |
| Material External Use | Steel |
| Weight | 20.0 LB |
| EAN or UPC | 697950091839 |

