- 12" Conveyor Diameter
- Fixed Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Length | 19 in |
| Conveyor Dia. | 12 in |
| Type | Fixed Inlet |
| Material | Steel |
| Weight | 12.1 LB |
| EAN or UPC | 697950091877 |
| Length | 19 in |
| Conveyor Dia. | 12 in |
| Type | Fixed Inlet |
| Material | Steel |
| Weight | 12.1 LB |
| EAN or UPC | 697950091877 |