- 12" Screw Diameter
- 2" Coupling Diameter
- 0.125" Flight Thickness Outside Edge
- 142" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| O.D. | 12 in |
| Screw Diameter | 12 in |
| Style | Helicoid |
| Pitch | 12 in |
| Right / Left Hand | Right Hand |
| Flight Thickness Outside | 0.125 in |
| Pipe I.D. | 2 1/2 in |
| Type | Helicoid, Screw |
| Flight Thickness Inside | 0.25 ga. |
| Material External Use | Steel |
| Shaft Dia. | 2 in |
| Pipe O.D. | 2 7/8 in |
| Coupling O.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Length | 142 in |
| Bolt Dia. | 0.625 in |
| Weight | 136.0 LB |
| EAN or UPC | 697950093406 |

