- 12" Screw Diameter
- 2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 142" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Bolt Dia. | 0.625 in |
| Screw Diameter | 12 in |
| Coupling O.D. | 2 in |
| Shaft Dia. | 2 in |
| Length | 142 in |
| Type | Helicoid, Screw |
| Material Internal Use | Carbon Steel |
| Pipe O.D. | 2 7/8 in |
| Style | Helicoid |
| Right / Left Hand | Right Hand |
| Pipe I.D. | 2 1/2 in |
| Flight Thickness Inside | 0.375 ga. |
| O.D. | 12 in |
| Material External Use | Steel |
| Flight Thickness Outside | 0.1875 in |
| Pitch | 12 in |
| Weight | 168.0 LB |
| EAN or UPC | 697950093420 |

