- 12" Screw Diameter
- 2 7/16" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Type | Helicoid, Screw |
| Material External Use | Steel |
| Flight Thickness Outside | 0.1875 in |
| Flight Thickness Inside | 0.375 ga. |
| Pitch | 12 in |
| Coupling O.D. | 2 7/16 in |
| Pipe O.D. | 3 1/2 in |
| Screw Diameter | 12 in |
| Pipe I.D. | 3 in |
| Right / Left Hand | Right Hand |
| Length | 141 in |
| Material Internal Use | Carbon Steel |
| Bolt Dia. | 0.625 in |
| Shaft Dia. | 2.438 in |
| O.D. | 12 in |
| Style | Helicoid |
| Weight | 186.0 LB |
| EAN or UPC | 697950093468 |

