- 12" Screw Diameter
- 3" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Material Internal Use | Carbon Steel |
| Pipe I.D. | 3 1/2 in |
| Shaft Dia. | 3 in |
| Pitch | 12 in |
| Style | Helicoid |
| Right / Left Hand | Right Hand |
| Pipe O.D. | 4 in |
| Coupling O.D. | 3 in |
| Bolt Dia. | 0.75 in |
| O.D. | 12 in |
| Type | Helicoid, Screw |
| Flight Thickness Inside | 0.4375 ga. |
| Length | 141 in |
| Flight Thickness Outside | 0.21875 in |
| Material External Use | Steel |
| Screw Diameter | 12 in |
| Weight | 239.0 LB |
| EAN or UPC | 697950093482 |

