- 12" Screw Diameter
- 2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 142" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Pipe O.D. | 2 7/8 in |
| Pipe I.D. | 2 1/2 in |
| Type | Helicoid, Flighting Only |
| Coupling O.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Screw Diameter | 12 in |
| Style | Helicoid |
| Right / Left Hand | Right Hand |
| Material External Use | Steel |
| Flight Thickness Inside | 0.375 in |
| Length | 142 in |
| Flight Thickness Outside | 0.1875 in |
| Pitch | 12 in |
| O.D. | 12 in |
| Weight | 109.0 LB |
| EAN or UPC | 697950093086 |

