- 12" Screw Diameter
- 2 7/16" Coupling Diameter
- 0.125" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Pipe O.D. | 3 1/2 in |
| Pipe I.D. | 3 in |
| Right / Left Hand | Right Hand |
| O.D. | 12 in |
| Length | 141 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Screw Diameter | 12 in |
| Coupling O.D. | 2 7/16 in |
| Flight Thickness Outside | 0.125 in |
| Style | Helicoid |
| Type | Helicoid, Flighting Only |
| Pitch | 12 in |
| Flight Thickness Inside | 0.25 in |
| Weight | 73.08 LB |
| EAN or UPC | 697950093147 |

