- 12" Screw Diameter
- 2 7/16" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 141" Length
- Left Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Inside | 0.375 in |
| Coupling O.D. | 2 7/16 in |
| Flight Thickness Outside | 0.1875 in |
| Type | Helicoid, Flighting Only |
| Screw Diameter | 12 in |
| Pipe O.D. | 3 1/2 in |
| Right / Left Hand | Left Hand |
| Length | 141 in |
| Pipe I.D. | 3 in |
| Weight | 103.0 LB |
| EAN or UPC | 697950093178 |

