- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 12 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Size | L |
| Hub Type | B |
| Hub Dia. | 1.062 in |
| Type | DF-1 |
| Flange O.D. | 1.66 in |
| Bore Range [Min] | 3/8 in |
| Bushing Bore Size [Min] | 0.375 in |
| No. of Teeth | 12 |
| Hub Projection | 0.438 in |
| Belt Pitch | 3/8 in |
| Bore Size [Max] | 0.813 in |
| No. of Screws | 1 |
| Bore Range [Max] | 13/16 in |
| Length Through Bore | 1 1/2 in |
| Pitch Dia. | 1.432 in |
| Material External Use | Steel |
| Teeth Face Width | 1 in |
| Construction Internal | Solid |
| Material | Steel |
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Width | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Rough Bore |
| Bushing Bore Size [Max] | 0.813 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.375 in |
| Set Screw Size | 10-24 x 3/16 |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 1.4020 in |
| Pitch Diameter | 1.432 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950093505 |

