- 3.938 in Maximum Bore Size
- Finished Bore
- 12 Coupling Size
- 2.875 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Set Screw | Yes |
| Bushing Series | N/A |
| Bushing Type | N/A |
| Material | Cast Iron |
| Coupling Size | 12 |
| Outside Dia. | 10 in |
| Hub Dia. | 4 7/8 in |
| No. of Set Screws | 2 |
| Material Internal Use | Cast Iron |
| Bore Size | 2.875 in - 2 7/8 in |
| Inch/Metric | Inch |
| Finished Bore Size | 2.875 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Hub Length | 19/32 in |
| O.D. | 10 in |
| Bore Size [Max] | 3.938 in |
| RPM [Max] | 2,800 rpm |
| Keyway Size | 3/4 x 3/8 in |
| Length Through Bore | 4 in |
| Lock Type | Setscrew |
| Weight | 27.5 LB |
| EAN or UPC | 697950275857 |

