- Size 12 SC Spacer Flange
- 2 27/32" Wide
| Hub Dia. | 5 3/4 in |
| Material Internal Use | Cast Iron |
| RPM [Max] | 2,800 rpm |
| Bushing Type | N/A |
| Bore Size | 2.875 in - 2 7/8 in |
| Length Through Bore | 2.844 in |
| Material | Cast Iron |
| Hub Length | 1 1/32 in |
| Inch/Metric | Inch |
| O.D. | 10 in |
| Material External Use | Cast Iron |
| Outside Dia. | 10 in |
| Coupling Size | 12 |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Weight | 25.3 LB |
| EAN or UPC | 697950275918 |

