- 12" Conveyor Diameter
- 12 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Lubrication of Acme Nut assemblies determines the ultimate life of the assembly. Improper maintenance and dirty environment will lead to premature failure.
| Conveyor Dia. | 12 in |
| Type | Flanged |
| Steel Thickness | 10 ga. |
| Length | 12 ft |
| Weight | 105.6 LB |

