- 12" Conveyor Diameter
- 6 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Type | Plain |
| Length | 6 ft |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 12 in |
| Weight | 27.6 LB |
| EAN or UPC | 697950094571 |
| Type | Plain |
| Length | 6 ft |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 12 in |
| Weight | 27.6 LB |
| EAN or UPC | 697950094571 |