- 12" Conveyor Diameter
- 2" Coupling Diameter
- Roller Bearing Type
- U-Trough Style
- Outside Trough End Less Feet
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Trough Style | U-Trough |
| Bearing Type | Roller Bearing |
| Length Through Bore | 3.875 in |
| Center Distance | 7 3/4 in |
| Conveyor Dia. | 12 in |
| Flange Width | 2 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 1/2 in |
| Coupling O.D. | 2 in |
| Type | Outside Less Feet |
| Weight | 22.0 LB |

