- 12 in Conveyor Diameter
- Ball or Roller Type
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bolt Hole Size | 1/2 in |
| Coupling O.D. | 3 in |
| Bearing Type | Ball or Roller |
| Center Distance | 7 3/4 in |
| Trough Style | U-Trough |
| Conveyor Dia. | 12 in |
| Type | Outside Less Feet |
| Length Through Bore | 3.75 in |
| Material Thickness | 0.25 in |
| Flange Width | 2 in |
| Weight | 24.0 LB |
| EAN or UPC | 697950095561 |

