- Outside Trough End With Feet
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bolt Hole Size | 1/2 in |
| Flange Width | 2 in |
| Conveyor Dia. | 12 in |
| Material Thickness | 0.25 in |
| Coupling O.D. | 2 in |
| Type | Outside With Feet |
| Center Distance | 7 3/4 in |
| Weight | 0.0 LB |

