- 12 in Conveyor Diameter
- Ball or Roller Type
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Coupling O.D. | 2 7/16 in |
| Bearing Type | Ball or Roller |
| Length Through Bore | 2.9375 in |
| Material Thickness | 0.25 in |
| Conveyor Dia. | 12 in |
| Center Distance | 7 3/4 in |
| Trough Style | U-Trough |
| Bolt Hole Size | 1/2 in |
| Type | Outside With Feet |
| Flange Width | 2 in |
| Weight | 25.0 LB |
| EAN or UPC | 697950095066 |

