- 12" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Trough Thickness | Thru 10 Ga. |
| Material Thickness | 0.25 in |
| Radius Center Height | 7 1/2 in |
| Bolt Hole Size | 1/2 in |
| Conveyor Dia. | 12 in |
| Flange Width | 17.25 in |
| Radius | 6 5/8 in |
| Weight | 5.6 LB |
| EAN or UPC | 697950095639 |

