- 12" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Radius | 6 3/4 in |
| Flange Width | 17.25 in |
| Radius Center Height | 7 1/2 in |
| Bolt Hole Size | 1/2 in |
| Trough Thickness | 3/16", 1/4" |
| Conveyor Dia. | 12 in |
| Material Thickness | 0.25 in |
| Weight | 5.6 LB |
| EAN or UPC | 697950095646 |

