- 12" Conveyor Diameter
- Galvanized
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Material | Galvanized |
| Flange Length | 2 1/2 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Size - Flange | 1/2 in |
| Bolt Hole Spacing - Base | 13 1/2 in |
| Bolt Hole Size - Base | 5/8 in |
| Conveyor Dia. | 12 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950129747 |

