- 12" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Conveyor Dia. | 12 in |
| Bolt Hole Spacing | 12 1/4 in |
| Flange Length | 2 1/2 in |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950095660 |

