Skip to content Skip to navigation menu
12 in Standard Discharge Spout

12TSD7

12 in Standard Discharge Spout
Item #100847410
  • 12 in Conveyor Diameter
  • Std. Discharge Style
12 in Standard Discharge Spout
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Conveyor Diameter
  • Std. Discharge Style

features

  • Plain spout openings are cut in the trough permitting free material discharge
Weight 29.0 LB
EAN or UPC 697950095837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison