- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 12 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Max] | 5/16 in |
| Type | DF-1 |
| Bore Size [Max] | 0.313 in |
| Belt Size | XL |
| Hardened Teeth | Without Hardened Teeth |
| Teeth Face Width | 0.563 in |
| Set Screw Size | 6-32 x 1/8 |
| Hub Projection | 0.218 in |
| Bore Size [Min] | 0.188 in |
| Bore Range [Min] | 3/16 in |
| Belt Width | 0.375 in |
| Bore Type | Rough Bore |
| No. of Screws | 2 |
| Hub Dia. | 1/2 in |
| Bushing Series | N/A |
| Material Internal Use | Atomized Metals |
| Pitch Dia. | 0.764 in |
| Bushing Bore Size [Max] | 0.313 in |
| Construction Internal | Solid |
| Length Through Bore | 0.781 in |
| Bushing Type | None |
| Belt Pitch | 1/5 in |
| Pitch Diameter | 0.764 in |
| Hub Type | B |
| Finished Bore | N/A |
| Outside Dia. | 0.7440 in |
| Bushing Bore Size [Min] | 0.188 in |
| Material | Steel |
| No. of Teeth | 12 |
| Flange O.D. | 0.993 in |
| Material External Use | Steel |
| Weight | 0.06 LB |
| EAN or UPC | 697950095851 |

