- A Sprocket Style
- 132 Chain Number
- 9 Teeth
- 17.69 in Pitch Diameter
- 1.5 in Minimum Bore
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Outside Dia. [Min] | 18.497 in |
| Bore Size [Min] | 1.5 in |
| Single Strand Tooth Thickness | 2.75 in |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 14.497 in |
| Sprocket Style | A |
| Chain No. | 132 |
| Chain Strands | Single |
| Length Through Bore | 2.75 in |
| Chain Sprocket Pitch | 6.05 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 17.69 in |
| Pitch Diameter | 17.69 in |
| No. of Strands Across | 1 |
| Chain Sprocket Number | 132 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 17.69 in |
| No. of Teeth | 9 |
| Material External Use | Steel |
| Outside Dia. | 18.497 in |
| Width Across Teeth | 2.75 in |
| Bore Range [Min] | 1.5 in |
| Finished Bore Size | 1.5 in |
| Inch/Metric | Inch |
| Weight | 192.0 LB |
| EAN or UPC | 697950068794 |

