- Size 13SC Spacer Hub
- 2 7/8" Bore
| Size of Cap Screws | 5/8" x 4 3/4" |
| Outside Dia. | 6 1/8 in |
| Length Through Bore | 3.344 in |
| Material External Use | Steel |
| No. of Cap Screws | 4 |
| O.D. | 6.125 in |
| Material | Steel |
| Key Way Size | 3/4 X 3/8 in |
| Bore Size | 2 7/8 in |
| Bore Type | Finished Bore |
| Coupling Size | 13 |
| Finished Bore Size | 2.875 in |
| Length | 3 11/32 in |
| Bore Size [Max] | 3.375 in |
| RPM [Max] | 2,400 rpm |
| Material Internal Use | Carbon Steel |
| No. of Set Screws | 1 |
| Weight | 19.9 LB |
| EAN or UPC | 697950275987 |

