- Size 13SC Spacer Hub
- RSB
| Length | 3 11/32 in |
| Bore Range [Min] | 1.75 in |
| No. of Cap Screws | 4 |
| Outside Dia. | 6.125 in |
| Bore Range [Max] | 3.375 in |
| Coupling Size | 13SC |
| RPM [Max] | 2400 rpm |
| Material | Steel |
| Size of Cap Screws | 5/8" x 4 3/4" |
| Weight | 19.9 LB |
| EAN or UPC | 697950275963 |

