- Size 13
- Type HS Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Material External Use | Hytrel |
| Temperature Range [Max] | 250 °F |
| Sleeve Type | HS |
| Material | Hytrel® |
| Torque Rating [Max] | 47,268.0 in lb |
| Temperature Range [Min] | -65 °F |
| Outside Dia. | 11 3/16 in |
| Torsional Stiffness (Inch Pounds/Radian) | 8900 |
| HP @ RPM | 1350 hp @ 1800 rpm |
| RPM [Max] | 2,400 rpm |
| Coupling Size | 13 |
| Insert Style | Two Piece |
| Color | Orange |
| Weight | 11.8 LB |
| EAN or UPC | 697950275949 |

