- Size 13 SC Spacer Flange
- 3 1/4" Wide
| O.D. | 11.75 in |
| Bushing Type | N/A |
| Length Through Bore | 3.25 in |
| Hub Length | 9/16 in |
| Hub Dia. | 6 1/8 in |
| Bushing Series | N/A |
| Material | Cast Iron |
| Outside Dia. | 11 3/4 in |
| Material External Use | Cast Iron |
| Bore Size | 3.375 in - 3 3/8 in |
| RPM [Max] | 2,400 rpm |
| Bore Type | Finished Bore |
| Coupling Size | 13 |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Weight | 38.4 LB |
| EAN or UPC | 697950276052 |

