Martin
140E14
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires E QD Bushing
Item #100803820
- Single Strand Sprocket
- 140 Chain Size
- 14 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Chain Pitch | 1.750 in |
| Bushing Bore Size [Max] | 3.313 in |
| Bore Size [Max] | 3.313 in |
| Material Internal Use | Carbon Steel |
| O.D. | 8.717 in |
| Overall Length Less Threads | N/A |
| Hub Length | 0.7 in |
| Chain Sprocket Number | 140 |
| Hub Projection | 0.7 in |
| Tooth Width | 0.924 in |
| Martin No. | 140E14 |
| Screw Size | 1/2-13 NC |
| Bushing Bore Size [Min] | 0.875 in |
| Material | Steel |
| Sprocket Style | B |
| Chain Sprocket Pitch | 1.75 in |
| Caliper Diameter | 6.86 in |
| No. of Teeth Rows Strands | 1 |
| Pitch Diameter | 7.86 in |
| Hub O.D. | 6.25 in |
| No. of Teeth | 14 |
| Outside Dia. [Min] | 8.717 in |
| Pitch Dia. | 7.864 in |
| Bushing Type | QD |
| Outside Dia. | 8.717 in |
| Single Strand Tooth Thickness | 0.924 in |
| Width Across Teeth | 0.924 in |
| Material External Use | Steel |
| Overall Length | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Chain No. | 140 |
| Hub Dia. | 6 1/8 in |
| Bore Type | Bushed |
| Bore Size [Min] | 0.875 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.875 in |
| Type | B |
| Bushing Series | E |
| Bushing Bore [Max] | 3.5 in |
| Length Through Bore | 1.625 in |
| No. of Strands Across | 1 |
| Weight | 11.6 LB |
| EAN or UPC | 697950025773 |
