Skip to content Skip to navigation menu
Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires F QD Bushing

140F23

Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires F QD Bushing
Item #100803839
  • Single Strand Sprocket
  • 140 Chain Size
  • 23 Teeth
  • Requires QD F Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires F QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 140 Chain Size
  • 23 Teeth
  • Requires QD F Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
No. of Teeth 23
Hardened Teeth Without Hardened Teeth
Outside Dia. [Min] 13.7820 in
No. of Strands Across 1
Bore Type Bushed
Bore Size [Min] 1 in
Material Internal Use Carbon Steel
Screw Size 9/16-12 NC
Chain Sprocket Number 140
Construction Internal Welded
Hub Dia. 7 in
Type B
Hub Projection 1.63 in
Single Strand Tooth Thickness 0.924 in
Chain Sprocket Pitch 1.75 in
O.D. 13.782 in
Pitch Dia. 12.852 in
Hub Length 1.63 in
Bore Size [Max] 4 in
Sprocket Style B
Hub O.D. 7 in
Bushing Bore [Min] 1 in
Width Across Teeth 0.924 in
Chain Pitch 1.750 in
Material Steel
Length Through Bore 2.5 in
Tooth Width 0.924 in
No. of Teeth Rows Strands 1
Bushing Bore [Max] 4 in
Caliper Diameter 11.82 in
Bushing Series F
Pitch Diameter 12.850 in
Overall Length 2 1/2 in
Inch/Metric Inch
Bushing Bore Size [Max] 4 in
Bushing Type QD
Outside Dia. 13.782 in
Material External Use Steel
Overall Length Less Threads N/A
Martin No. 140F23
Bushing Bore Size [Min] 1 in
Chain No. 140
Weight 36.4 LB
EAN or UPC 697950026046
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison