Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires F QD Bushing
Item #105089653
each
Single Strand Sprocket
140 Chain Size
23 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Bore Size [Min]
1 in
Bushing Bore [Max]
4 in
Width Across Teeth
0.924 in
Outside Dia. [Min]
13.7820 in
Chain Pitch
1.750 in
Hub O.D.
7 in
Outside Dia.
13.782 in
Hub Dia.
7 in
Chain No.
140
Bushing Type
QD
Material
Steel
Chain Sprocket Number
140
Tooth Width
0.924 in
Bore Type
Bushed
Pitch Dia.
12.852 in
Overall Length Less Threads
N/A
Hub Projection
1.63 in
Screw Size
9/16-12 NC
Length Through Bore
2.5 in
Pitch Diameter
12.852 in
No. of Teeth Rows Strands
1
Construction Internal
Welded
Hub Length
1.63 in
Bushing Series
F
Type
B
Overall Length
2 1/2 in
Caliper Diameter
11.8219 in
O.D.
13.782 in
Bore Size [Max]
4 in
Material External Use
Steel
Martin No.
140F23H
Material Internal Use
Carbon Steel
Sprocket Style
B
No. of Strands Across
1
Chain Sprocket Pitch
1.75 in
No. of Teeth
23
Single Strand Tooth Thickness
0.924 in
Bushing Bore Size [Max]
4 in
Bore Size [Min]
1 in
Bushing Bore [Min]
1 in
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Weight
37.26 LB
EAN or UPC
697950042770
We're here for you
with Service Centers across the country - We have your back