Single Strand Sprocket; 140 Chain Size; 25 Teeth; Requires F QD Bushing
Item #105103158
each
Single Strand Sprocket
140 Chain Size
25 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Type
QD
Pitch Diameter
13.9628 in
Length Through Bore
2.5 in
Bushing Bore Size [Min]
1 in
Hub Length
1.63 in
Hub Projection
1.63 in
Overall Length
2.5 in
Type
B
Caliper Diameter
12.9352 in
Sprocket Style
B
Hardened Teeth
With Hardened Teeth
Material
Steel
Bushing Series
F
Hub O.D.
7 in
Overall Length Less Threads
N/A
Bushing Bore [Max]
4 in
Outside Dia. [Min]
14.903 in
Inch/Metric
Inch
Outside Dia.
14.903 in
Width Across Teeth
0.924 in
No. of Strands Across
1
Bushing Bore Size [Max]
4 in
No. of Teeth
25
Chain Pitch
1.750 in
Chain Sprocket Number
140
Chain Sprocket Pitch
1.75 in
Bore Size [Max]
4 in
Material Internal Use
Carbon Steel
Tooth Width
0.924 in
Bore Type
Bushed
Hub Dia.
7 in
Martin No.
140F25H
Construction Internal
Welded
Bore Size [Min]
1 in
Bushing Bore [Min]
1 in
Single Strand Tooth Thickness
0.924 in
No. of Teeth Rows Strands
1
Pitch Dia.
13.963 in
Material External Use
Steel
Chain No.
140
Screw Size
9/16-12 NC
O.D.
14.903 in
Weight
45.88 LB
EAN or UPC
697950042794
We're here for you
with Service Centers across the country - We have your back