Single Strand Sprocket; 140 Chain Size; 26 Teeth; Requires F QD Bushing
Item #105102352
each
Single Strand Sprocket
140 Chain Size
26 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub O.D.
7 in
Bushing Bore Size [Min]
1 in
Overall Length
2 1/2 in
No. of Teeth Rows Strands
1
Hub Projection
1.63 in
Outside Dia. [Min]
15.4630 in
Bushing Bore Size [Max]
4 in
Pitch Diameter
14.518 in
Bushing Bore [Min]
1 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
1.750 in
Hub Length
1.63 in
O.D.
15.463 in
Bushing Series
F
Pitch Dia.
14.518 in
Chain Sprocket Number
140
Bore Size [Min]
1 in
Type
B
Single Strand Tooth Thickness
0.924 in
Overall Length Less Threads
N/A
Inch/Metric
Inch
Bushing Bore [Max]
4 in
Chain Sprocket Pitch
1.75 in
Outside Dia.
15.463 in
Material Internal Use
Carbon Steel
Width Across Teeth
0.924 in
Length Through Bore
2.5 in
Bore Size [Max]
4 in
Tooth Width
0.924 in
Martin No.
140F26H
Chain No.
140
No. of Strands Across
1
Material
Steel
Sprocket Style
B
Bushing Type
QD
Hub Dia.
7 in
Screw Size
9/16-12 NC
Caliper Diameter
13.5184 in
No. of Teeth
26
Material External Use
Steel
Bore Type
Bushed
Construction Internal
Welded
Weight
46.48 LB
EAN or UPC
697950042800
We're here for you
with Service Centers across the country - We have your back