Single Strand Sprocket; 140 Chain Size; 30 Teeth; Requires F QD Bushing
Item #105102709
each
Single Strand Sprocket
140 Chain Size
30 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Inch/Metric
Inch
Tooth Width
0.924 in
Material Internal Use
Carbon Steel
Type
B
Caliper Diameter
15.7419 in
Single Strand Tooth Thickness
0.924 in
Pitch Dia.
16.742 in
Hub O.D.
7 in
Length Through Bore
2.5 in
Chain Pitch
1.750 in
No. of Teeth Rows Strands
1
O.D.
17.7 in
Construction Internal
Welded
Bushing Bore Size [Min]
1 in
Martin No.
140F30H
Width Across Teeth
0.924 in
Overall Length Less Threads
N/A
Chain Sprocket Pitch
1.75 in
Hub Dia.
7 in
No. of Teeth
30
Bushing Bore [Min]
1 in
Hardened Teeth
With Hardened Teeth
Outside Dia.
17.7 in
Bore Size [Min]
1 in
Outside Dia. [Min]
17.7000 in
Bushing Bore Size [Max]
4 in
Material External Use
Steel
Material
Steel
Bore Size [Max]
4 in
Bushing Type
QD
Hub Length
1.63 in
Bushing Series
F
Bore Type
Bushed
Screw Size
9/16-12 NC
Chain No.
140
Overall Length
2 1/2 in
Bushing Bore [Max]
4 in
Sprocket Style
B
No. of Strands Across
1
Chain Sprocket Number
140
Pitch Diameter
16.742 in
Hub Projection
1.63 in
Weight
60.18 LB
EAN or UPC
697950042817
We're here for you
with Service Centers across the country - We have your back