- 11 Teeths
- 140 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Material | Steel |
| Hardened Teeth | 1 |
| Bore Size | 1.5 in |
| Sprocket Style | B |
| Bore Type | Bearing |
| No. of Teeth | 11 |
| Pitch Diameter | 6.2116 in |
| Chain No. | 140 |
| Overall Length | 2.25 in |
| Length Through Bore | 2.25 in |
| Bearing Type | Ball |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.924 in |
| Inch/Metric | Inch |
| Chain Tightener Part No. | E5006 |
| Caliper Diameter | 5.212 in |
| Outside Dia. | 7.01 in |
| Hub Dia. | 4 1/4 in |
| Weight | 10.9 LB |
| EAN or UPC | 697950859774 |

